9 3/4" X 19" X .06" Green Shade 5 Propionate Extended View Faceshield

  • Mfr # 4199IRUV5

  • Zoro # G602595499


product price:  $57.39
/ea

Key Features

Visor Material
Propionate
Color
Green
Material
Propionate
Visor Thickness
0.060″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4199IRUV5
Zoro #
G602595499
UPC #
20662463150285
Country of Origin
Unknown

Dimensions

Visor Thickness
0.060″

Details

Visor Material
Propionate
Color
Green
Material
Propionate

Description

Fibre-Metal faceshield windows are injection molded from propionate: which is superior to other window materials in every significant performance characteristic. They are preformed at the factory to the exact curve of our crown protectors for easy installation: an exact fit and a perfect seal against dust: dirt and debris. All High Performance windows are 0.060Â3 thick for an extra margin of protection: yet they cost no more than ordinary 0.040Â3 thick windows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.