Ah9000 Series Cf-Sar Airline Lightweight Pvc 3/8 I.D. 25 Ft. Hose Black
Mfr # 996025
Zoro # G9529978
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. CF1001, CF1001D, CF1001DL, CF1001L, CF2007, CF2401, CF2401S, CF-SAR
Material
PVC
System Type
SAR System
Length
25 ft
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996025
Zoro #
G9529978
UPC #
883940033419
Country of Origin
United States
Dimensions
Length
25 ft
Hose Inside Diameter
3/8 in
Details
Item
Airline Hose
For Use With
Mfr. No. CF1001, CF1001D, CF1001DL, CF1001L, CF2007, CF2401, CF2401S, CF-SAR
Material
PVC
System Type
SAR System
Standards
NIOSH Approved
Maximum Pressure
125 psi
Description
Airline Hose, 25 ft Hose Length, SAR System, 125 psi Maximum Pressure, NIOSH Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.