Zoro Homepage

Bracket Aluminum For A79

  • Mfr # CP5004

  • Zoro # G4396411


product price: $14.99
/ea

Key Features

Color
Silver
Material
Aluminum
For Use With
Fits North Peak2 and Matterhorn Series Hard Hats
Dielectric Protection
No
Features
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5004
Zoro #
G4396411
UPC #
821812681009
Country of Origin
Taiwan, Province of China

Details

Item
Face Shield Bracket
Color
Silver
Material
Aluminum
For Use With
Fits North Peak2 and Matterhorn Series Hard Hats
Dielectric Protection
No
Features
Impact
Includes
1Faceshield Bracket
Headgear Style
Single Crown with Chin Guard
Compatible with Manufacturer Model Number
A79R, A89R
Compatible with Series
Matterhorn, Peak
Suspension Adjustment Type
Pinlock
Compatible Manufacturer Part Number
A79R, A89R
Compatible Manufacturer Model Number
A79R, A89R
For Use With Mfr. Model Number
A79R, A89R
Compatible with Manufacturer Model No.
A79R, A89R
Compatible with Mfr. Model No.
A79R, A89R
For Use with Mfr Model Number
A79R, A89R
Compatible with Brand
Honeywell
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
A79R, A89R
Compatible Mfr. Model Number
A79R, A89R

Description

Face Shield Bracket, Color Silver, Compatible with Brand Honeywell, Compatible with Grainger Part Number 24M979, Compatible with Manufacturer Model Number A79R, A89R, Compatible with Series Matterhorn, Peak, Dielectric Protection No, For Use With Face Shield, Headgear Style Single Crown with Chin Guard, Includes Faceshield Bracket, Material Aluminum, Suspension Adjustment Type Pinlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.