Breathing Air Hose, 100 Ft., 1/2" I.D., Black. For Use With Cf1000 And Cf2000 Series Airline Assemblies 998100
Mfr # 998100
Zoro # G9529996
product price:Â $648.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. CF1001, CF1001D, CF1001DL, CF1001L, CF2007, CF2401, CF2401S, CF-SAR
Material
PVC
Standards
NIOSH Approved
Length
100 ft
Maximum Pressure
125 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
998100
Zoro #
G9529996
UPC #
883940033464
Country of Origin
United States
Dimensions
Length
100 ft
Hose Inside Diameter
1/2 in
Details
Item
Airline Hose
For Use With
Mfr. No. CF1001, CF1001D, CF1001DL, CF1001L, CF2007, CF2401, CF2401S, CF-SAR
Material
PVC
Standards
NIOSH Approved
Maximum Pressure
125 psi
Description
Airline Hose, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.