Calibration Kit For Co Monitor Rpfp Series Filtration Panels.
Mfr # RPFPCK
Zoro # G6389652
product price:Â $1,010.99
/ea
Free Shipping & Returns
Key Features
For Use With
RPFP Series filtration panels
Pressure
125 psi
Standards
Federal OSHA 29 CFR 1910.134 Compressor Operations for Breathing Air, Canadian Z180.1, Breathing Air Standards, Army Corps of Engineers EM385-1-1, Paragraph 07b-11-54, Compressed Breathing Air
Fittings
Hansen
Length
50 foot
50 metre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPFPCK
Zoro #
G6389652
UPC #
821812994888
Country of Origin
United States
Dimensions
Length
50 foot
50 metre
Details
Item
CO Monitor Calibration Kit
For Use With
RPFP Series filtration panels
Pressure
125 psi
Standards
Federal OSHA 29 CFR 1910.134 Compressor Operations for Breathing Air, Canadian Z180.1, Breathing Air Standards, Army Corps of Engineers EM385-1-1, Paragraph 07b-11-54, Compressed Breathing Air
Fittings
Hansen
Voltage
115V AC to 9V DC
Air Flow
100
Description
CO Monitor Calibration Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.