This item is Discontinued.

No Product Image Available

Chemical Resistant Gloves, 11" L, 13 mil, Black, 1 PR (Discontinued)

  • Mfr # NSPB1319
  • Zoro # G607203139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSPB1319
Zoro #
G607203139
UPC #
821812007823
Country of Origin
United States

Dimensions

Size
9
Glove Length
11"
Glove Thickness
13 mil

Details

Item
Chemical Resistant Gloves
Color
Black
Standards
ANSI/ISEA 105 - ASTM D3389-05; ANSI/ISEA 105 - ASTM F1790-97; EN374; EN388; EN420; OSHA Standard -29 CFR 1915.157
Resists
Chemical
Application
Chemical; Manufacturing; Military; Municipal Service
Special Features
Water Resistant; Durable; Chemical Resistant; Ketone Resistant; Rolled Beaded Cuff; Comfortable; Abrasion Resistant; Cut Resistant; Tear Resistant; Puncture Resistant

Description

Unsupported butyl gloves with a smooth grip provide a high permeationresistance to gas and water vapor Durable construction is also highly resistant to ketones MEK, MIBL, acetone and esters tricresyl phosphate, amyl acetate, ethyl acetate Rolled bead cuffs provide a secure, comfortable fit Handspecific design provides a formfitting fit for excellent control Gloves are perfect for use in chemical, manufacturing, military and municipal services

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.