Chemical-Resistant Gloves, 16 ga, 1 PR
Mfr # B161R/11
Zoro # G416439835
product price: $64.69
/prKey Features
Glove Thickness
16 ga
Supported / Unsupported
Unsupported
Glove Coating Finish
Rough
Glove Liner Material
Unlined
Glove Texture
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B161R/11
Zoro #
G416439835
UPC #
821812008189
Country of Origin
United States
Dimensions
Glove Thickness
16 ga
Size
2XL
Size - Numeric
11
Details
Item
Chemical-Resistant Gloves
Supported / Unsupported
Unsupported
Glove Coating Finish
Rough
Glove Liner Material
Unlined
Glove Texture
Rough
Min. Temp.
50 Degrees F
Sterile/Non-Sterile
Non-Sterile
Max. Temp.
86 Degrees F
Glove Materials
Butyl
Description
Butyl Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.