Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, XL, 1 PR
- Mfr # B144RGI/XL
- Zoro # G4741231
product price:Â
$
68.59
/pr
Key Features
Color
Black
Size
XL
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B144RGI/XL
- Zoro #
- G4741231
- UPC #
- 821812018621
- Country of Origin
- United States
Dimensions
- Size
- XL
- Glove Size
- XL
- Glove Length
- 14 in
- Glove Thickness
- 14 mil
- Length
- 14"
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Butyl
- Cuff Style
- Rolled Bead
- Glove Texture
- Rough
- Standards
- Meeting the requirements of MIL-DTL-43976D
- Supported / Unsupported
- Unsupported
- Special Features
- Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
- Resists
- Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
- Application
- Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
- Wire Color
- Black
Description
Chemical Resistant Gloves, Butyl, 14 mil, 14 in, Cuff Rolled Bead, Glove Size XL, Color Black, Unsupported, Standards Not Applicable, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.