Chemical Resistant Gloves, Nitrile, 18 in L, 25 mil, Green, 10, 1 PR
- Mfr # LA258G/10-H5
- Zoro # G4640571
product price:Â
$
20.15
/pr
Key Features
Color
Green
Size
10
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
25 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA258G/10-H5
- Zoro #
- G4640571
- UPC #
- 821812022635
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
- Latex-Free
- Contains Latex
- Cuff Style
- Straight
- Standards
- USDA and FDA Regulations, 21 CFR, for Use In Food Processing
- Glove Liner Material
- Unlined
- Supported / Unsupported
- Unsupported
- Resists
- Cuts, Snags, Abrasions and Punctures
- Special Features
- Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
- Application
- Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
- Glove Coating Finish
- Smooth
- Wire Color
- Green
Dimensions
- Size
- 10
- Glove Size
- 10
- Glove Length
- 18 in
- Glove Thickness
- 25 mil
- Length
- 18"
- Size - Numeric
- 10
Description
Chemical Resistant Gloves, Nitrile, 25 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.