Shop HONEYWELL NORTH
See all product information
Create Account
Chemical Resistant Gloves, Red/Black, XL, 12 PK
- Mfr # 068-NF11/10XL
- Zoro # G5008370
product price:
$
43.65
/pk of 12, $3.64/ea
Key Features
Color
Red/Black
Glove Size
XL
ANSI/ISEA Abrasion Level
Not Rated
Thumb Style
Straight
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068-NF11/10XL
- Zoro #
- G5008370
- UPC #
- 821812052243
- Country of Origin
- Pakistan
- Item
- Chemical Resistant Gloves
- Color
- Red/Black
- ANSI/ISEA Abrasion Level
- Not Rated
- Thumb Style
- Straight
- Silicone-Free
- No
- Glove Materials
- Nylon, Polyvinyl Chloride
- Standards
- EN 388 4131
- Cuff Style
- Knit
Dimensions
- Glove Size
- XL
- Glove Length
- 10 in
- Glove Thickness
- 15 ga
- Size- Alpha
- XL
Description
Gloves are made with a soft and flexible foamed PVC coating, which provides shock and vibration absorption for the wearer. Stretchy and form-fitting seamless nylon liners create a snug fit for exceptional comfort and reduced hand fatigue. PVC coating is tough as well as comfortable, with high abrasion resistance for extra protection. Foamed coating provides an open-surface texture which clears liquids from the surface and gives the wearer a strong wet grip. The uncoated back creates ventilation and increases wearer comfort. Gloves are launderable and have a long service life.
- • Soft and flexible foamed PVC.
- • Stretchy and form-fitting.
- • High abrasion resistance.
- • Firm wet grip.
- • Uncoated back.
- • Launderable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.