Cleanroom Gloves, 3 ISO Class, Nitrile, 12 in L, 4 mil, White, XL, 100 PK

  • Mfr # CE412W/XL

  • Zoro # G4333025


product price:  $43.75
/pk 100, $0.44/ea

Key Features

Size- Alpha
XL
ISO Class
3
Color
White
Material
Nitrile
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE412W/XL
Zoro #
G4333025
UPC #
821812004358
Country of Origin
Malaysia

Dimensions

Size- Alpha
XL
Length
12 in
Size
XL
Thickness
4 mil
Cuff Thickness
4 mil
Glove Length
12 in
Finger Thickness
4 mil
Size- Numeric
Sterile
"Size - Numeric
XL

Details

Item
Cleanroom Gloves
ISO Class
3
Color
White
Material
Nitrile
Cuff
Rolled
Application
Cleanroom Operations
Standards
Testing IEST RP-CC005.3, ASTM 739
Sterile/Non-Sterile
Sterile
Glove Texture Location
Fingertips
Metal Detectable
No
Disposable Glove Grade
Cleanroom
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous
Finish
Textured
Special Features
Anti-Static Conductive
Aloe Inner Surface
No
Resists
acids, bases, oils, solvents, esters, grease and animal fats
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips
Disposable Glove Features
Extended Cuff
Features
Extended Cuff
Latex-Free
Latex Free

Description

Cleanroom Gloves, Color White, Cuff Thickness 4 mil, Features Extended Cuff, Finger Thickness 4 mil, Length 12 in, Powdered/Powder-Free Powder-Free, Standards ASTM 739, Testing IEST RP-CC005.3, Sterile/Non-Sterile Sterile, Texture Location Fingertips, ISO Class 3, Size- Alpha XL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.