Climbing Helmet, HDPE, 8 Point Ratchet, Type 1, Class C, Type 2, Class C
Mfr # CSH11002
Zoro # G413302224
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Head Protection Graphics
No Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH11002
Zoro #
G413302224
UPC #
883940436968
Country of Origin
China
Details
Item
Climbing Helmet
Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C, Type 2, Class C
Accessory Mounting Options
Side-Slots
Description
Climbing Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material HDPE, Accessory Mounting Options Side-Slots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.