Zoro Homepage

Climbing Helmet, HDPE, 8 Point Ratchet, Type 1, Class C, Type 2, Class C

  • Mfr # CSH11004

  • Zoro # G413302217


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
ANSI Classification
Type 1, Class C, Type 2, Class C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH11004
Zoro #
G413302217
UPC #
883940436944
Country of Origin
China

Details

Item
Climbing Helmet
Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
ANSI Classification
Type 1, Class C, Type 2, Class C
Head Protection Graphics
No Graphics
Accessory Mounting Options
Side-Slots

Description

Climbing Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Head Protection Material HDPE, Accessory Mounting Options Side-Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.