Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Grip Plus 5

  • Mfr # NFD11HD/11XXL

  • Zoro # G502608893


product price: $19.39
/ea

Key Features

Cuff Style
Knit
Color
HI-VIS ORANGE/BLACK
Minimum Temperature
-15°F
Palm Material
Nylon
Size
XXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFD11HD/11XXL
Zoro #
G502608893
UPC #
883940173436
Country of Origin
China

Dimensions

Size
XXL

Details

Cuff Style
Knit
Color
HI-VIS ORANGE/BLACK
Minimum Temperature
-15°F
Palm Material
Nylon

Description

NORTH®FLEX COLD GRIP PLUS 5™ CUT-RESISTANT GLOVES, HI-VIS ORANGE/BLACK, SIZE XXL, 1 PAIR, NFD11HD COLD GRIP PLUS 5™GLOVES FEATURE HIGH-VIZ ORANGE OUTER SHELL THAT ENHANCES WORKER SAFETY WITH GREATER LOW-LIGHT VISIBILITY. THEY HAVE EXTENDED KNUCKLE COATING FOR GREATER PROTECTION IN WET ENVIRONMENTS AND TO PROTECT THE BACK OF FINGERS. GLOVES HAVE UNIQUE SHELL CONSTRUCTION WITH CUT-RESISTANT OUTER AND BRUSHED THERMAL INNER LINER TO OFFER EXCELLENT INSULATION FROM COLD. THEY ARE IDEAL FOR CONSTRUCTION, MINING, MASONRY WORK, OIL OR GAS, SHEET METAL/GLASS HANDLING, TRASH COLLECTION AND RECYCLING. GLOVES ARE IDEAL FOR TEMPERATURES DOWN TO -15°F WHILE RETAINING FLEXIBILITY EVEN AT LOW TEMPERATURES. GLOVES HAVE FOAMED PVC COATING TO RESIST ABRASION AND OFFER GRIP IN BOTH WET AS WELL AS DRY ENVIRONMENTS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.