Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Grip Plus 5

  • Mfr # NFD11HD/8M

  • Zoro # G602593679


product price: $32.65
/ea
Sold in multiples of 2 for $65.30

Key Features

Size
15
Cuff Style
Knit
Standards
ANSI/ISEA 105-ASTM D3389-05; EN388 Level 4
Palm Material
Nylon
Minimum Temperature
-15°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFD11HD/8M
Zoro #
G602593679
UPC #
883940173375
Country of Origin
China

Dimensions

Size
15

Details

Cuff Style
Knit
Standards
ANSI/ISEA 105-ASTM D3389-05; EN388 Level 4
Palm Material
Nylon
Minimum Temperature
-15°F
Color
HI-VIS ORANGE/BLACK

Description

NORTH® FLEX COLD GRIP PLUS 5™ CUT-RESISTANT GLOVES, HI-VIS ORANGE/BLACK, SIZE M, 1 PAIR, NFD11HD COLD GRIP PLUS 5™ GLOVES FEATURE HIGH-VIZ ORANGE OUTER SHELL THAT ENHANCES WORKER SAFETY WITH GREATER LOW-LIGHT VISIBILITY. THEY HAVE EXTENDED KNUCKLE COATING FOR GREATER PROTECTION IN WET ENVIRONMENTS AND TO PROTECT THE BACK OF FINGERS. GLOVES HAVE UNIQUE SHELL CONSTRUCTION WITH CUT-RESISTANT OUTER AND BRUSHED THERMAL INNER LINER TO OFFER EXCELLENT INSULATION FROM COLD. THEY ARE IDEAL FOR CONSTRUCTION, MASONRY WORK, OIL OR GAS, SHEET METAL/GLASS HANDLING, TRASH COLLECTION AND RECYCLING. GLOVES ARE IDEAL FOR TEMPERATURES DOWN TO -15°F WHILE RETAINING FLEXIBILITY EVEN AT LOW TEMPERATURES. GLOVES HAVE FOAMED PVC COATING TO RESIST ABRASION AND OFFER GRIP IN BOTH WET AS WELL AS DRY ENVIRONMENTS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.