
Cold Grip Plus 5
Mfr # NFD11HD/9L
Zoro # G402593725
product price: $33.15
/eaSold in multiples of 2 for $66.30
Key Features
Size
15
Cuff Style
Knit
Standards
ANSI/ISEA 105-ASTM D3389-05; EN388 Level 4
Minimum Temperature
-15°F
Palm Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NFD11HD/9L
Zoro #
G402593725
UPC #
883940173399
Country of Origin
China
Dimensions
Size
15
Details
Cuff Style
Knit
Standards
ANSI/ISEA 105-ASTM D3389-05; EN388 Level 4
Minimum Temperature
-15°F
Palm Material
Nylon
Color
HI-VIS ORANGE/BLACK
Description
NORTH® FLEX COLD GRIP PLUS 5 CUT RESISTANT GLOVES, HI-VIS ORANGE/BLACK, SIZE L, 1 PAIR, NFD11HD COLD GRIP PLUS 5 GLOVES FEATURE HIGH-VIZ ORANGE OUTER SHELL THAT ENHANCES WORKER SAFETY WITH GREATER LOW-LIGHT VISIBILITY. THEY HAVE EXTENDED KNUCKLE COATING FOR GREATER PROTECTION IN WET ENVIRONMENTS AND TO PROTECT THE BACK OF FINGERS. GLOVES HAVE UNIQUE SHELL CONSTRUCTION WITH CUT-RESISTANT OUTER AND BRUSHED THERMAL INNER LINER TO OFFER EXCELLENT INSULATION FROM COLD. THEY ARE IDEAL FOR CONSTRUCTION, MASONRY WORK, OIL OR GAS, SHEET METAL/GLASS HANDLING, TRASH COLLECTION AND RECYCLING. GLOVES ARE IDEAL FOR TEMPERATURES DOWN TO -15°F WHILE RETAINING FLEXIBILITY EVEN AT LOW TEMPERATURES. GLOVES HAVE FOAMED PVC COATING TO RESIST ABRASION AND OFFER GRIP IN BOTH WET AS WELL AS DRY ENVIRONMENTS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.