Coreshield, 13 Gauge Hppe Black Liner, Smooth Nitrile Black Coating, A2/B 4X42B A2

  • Mfr # 22-7913B/6XS

  • Zoro # G602574487


product price: $11.95
/ea
Sold in multiples of 2 for $23.90

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Cuff Style
Wristband
Touchscreen Compatible
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-7913B/6XS
Zoro #
G602574487
UPC #
883940365886
Country of Origin
United States

Dimensions

Glove Size
6
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Cuff Style
Wristband
Touchscreen Compatible
Y
Glove Features
Reinforced Thumb Crotch; Cut Protection
Color
Black

Description

Having the right gloves for the right application is crucial to providing your workers with the optimum available protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.