
Coreshield, 13 Gauge Hppe Black Liner, Smooth Nitrile Black Coating, A2/B 4X42B A2
Mfr # 22-7913B/8M
Zoro # G902574255
product price: $11.75
/eaSold in multiples of 2 for $23.50
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Cuff Style
Wristband
Touchscreen Compatible
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-7913B/8M
Zoro #
G902574255
UPC #
883940366302
Country of Origin
China
Dimensions
Thickness
13 ga
Glove Size
8
Details
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Cuff Style
Wristband
Touchscreen Compatible
Y
Glove Features
Reinforced Thumb Crotch; Cut Protection
Color
Black
Description
Having the right gloves for the right application is crucial to providing your workers with the optimum available protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.