Coreshield, 13 Gauge Hppe/Alloy/Basalt Black Liner, Nitrile Micro-Foam Black Coating, A6/F 4X44F A6

  • Mfr # 26-0513B/9L

  • Zoro # G702564128


product price:  $17.79
/ea
Sold in multiples of 2 for $35.58

Key Features

Glove Size
9
Glove Coating Material
nitrile microfoam
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Micro-foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-0513B/9L
Zoro #
G702564128
UPC #
883940368238
Country of Origin
China

Dimensions

Glove Size
9
Thickness
13 ga

Details

Glove Coating Material
nitrile microfoam
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Micro-foam
Cuff Style
Wristband
Touchscreen Compatible
Y
Glove Features
Reinforced Thumb Crotch; Cut Protection

Description

CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD™ RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD™, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD™ GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.