
Coreshield, 13 Gauge Hppe/Basalt Black Liner, Nitrile Micro-Foam Black Coating, A3/C 4X43C A3
Mfr # 23-0513B/6XS
Zoro # G302569189
product price: $15.59
/ea
Sold in multiples of 2 for $31.18
Key Features
Glove Size
6
Glove Coating Material
nitrile microfoam
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Micro-foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-0513B/6XS
Zoro #
G302569189
UPC #
883940366807
Country of Origin
United States
Dimensions
Glove Size
6
Glove Length
300 inch
Thickness
13 ga
Details
Glove Coating Material
nitrile microfoam
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Micro-foam
Cuff Style
Wristband
Glove Features
Reinforced Thumb Crotch; Cut Protection
Touchscreen Compatible
Y
Description
CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.