Coreshield, 13 Gauge Hppe/Basalt White Liner, Nitrile Micro-Foam Grey Coating, A4/D 4X43D A4

  • Mfr # 24-0513W/7S

  • Zoro # G302564283


product price: $15.49
/ea
Sold in multiples of 2 for $30.98

Key Features

Glove Coating Material
nitrile microfoam
Glove Coating Coverage
Palm
Glove Coating Finish
Micro-foam
Cuff Style
Wristband
Glove Length
300 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-0513W/7S
Zoro #
G302564283
UPC #
883940367057
Country of Origin
Taiwan, Province of China

Dimensions

Glove Length
300 inch
Thickness
13 ga

Details

Glove Coating Material
nitrile microfoam
Glove Coating Coverage
Palm
Glove Coating Finish
Micro-foam
Cuff Style
Wristband
Glove Features
Reinforced Thumb Crotch; Cut Protection
Touchscreen Compatible
Y

Description

Having the right gloves for the right application is crucial to providing your workers with the optimum available protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.