Coreshield, 18 Gauge Hppe/Basalt Black Liner, Nitrile Micro-Foam Black Coating A3/C 4X42C A3

  • Mfr # 23-7518B/9L

  • Zoro # G102564155


product price:  $19.65
/ea
Sold in multiples of 2 for $39.30

Key Features

Color
Black/Yellow
Thickness
18 ga
ANSI/ISEA Cut Level
A7
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23-7518B/9L
Zoro #
G102564155
UPC #
883940366951
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
18 ga
Glove Size
Large
Glove Length
10 in

Details

Color
Black/Yellow
ANSI/ISEA Cut Level
A7
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Item
Impact-Resistant Gloves
Glove Coating Material
Nitrile
Cuff Style
Slip-On

Description

CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD™ RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD™, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD™ GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.