Coreshield, 18 Gauge, Hppe/Steel Black Liner, Nitrile Micro-Foam Black Coating, A4/D 4X31D A4

  • Mfr # 24-9518B/7S

  • Zoro # G202569142


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Glove Coating Material
Nitrile microfoam
Glove Coating Coverage
Palm
Glove Coating Finish
microfoam
Cuff Style
Wristband
Coating Type
Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-9518B/7S
Zoro #
G202569142
UPC #
883940367118
Country of Origin
United States

Dimensions

Thickness
18 ga

Details

Glove Coating Material
Nitrile microfoam
Glove Coating Coverage
Palm
Glove Coating Finish
microfoam
Cuff Style
Wristband
Coating Type
Palm
Glove Features
Reinforced Thumb Crotch; easy selection through colour-coded marking; comfortable wearing and good finger dexterity due to light weight and extremely thin liners; slip-resistant and breathable due to special; micro-foam coating technology ; without glass fibre Oeko-TEX 100 certified; particularly economical due to doubled abrasion resistance thumb reinforcement and washability; touchscreen-compatible and silicone-free
Touchscreen Compatible
Y
Color
Black

Description

Having the right gloves for the right application is crucial to providing your workers with the optimum available protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.