This item is Discontinued.

Honeywell Cut Resistant Coated Gloves, Cut Level 2 , PVC , Dotted , Universal 1 PR KVD18A-100

Cut Resistant Coated Gloves, Cut Level 2 , PVC , Dotted , Universal 1 PR (Discontinued)

  • Mfr # KVD18A-100
  • Zoro # G5187314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVD18A-100
Zoro #
G5187314
UPC #
801462051933
Country of Origin
China

Dimensions

Glove Size
Universal
Thickness
7 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
0
Cuff Style
Knit
Lining
Kevlar(R)
Weight
Medium
Abrasion Resistant
Yes
Coating Material
PVC
Palm Material
PVC
Glove Hand Style
Left and Right
Finger Style
Full
Hand
Right/Left
Thumb Style
Straight
Puncture Resistant
No
ANSI/ISEA Puncture Level
0
Finger Material
PVC
Glove Cut
Clute
Application
Automotive, Stamping, Glass Industry, Light Heat Applications
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
2
Glove Back Material
Kevlar®
Hand Style
Left and Right
Palm Coating Material
PVC
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.