This item is Discontinued.

North Cut-Res, Thermal, Foam PVC Coated, XXL, Pair, 4 Cut Level, Black, Orange, 2XL NFD11HD/11XXL

Cut-Res, Thermal, Foam PVC Coated, XXL, Pair, 4 Cut Level, Black, Orange, 2XL (Discontinued)

  • Mfr # NFD11HD/11XXL
  • Zoro # G1626079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFD11HD/11XXL
Zoro #
G1626079
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
12"

Details

Item
Cut-Res,Thermal,Foam PVC Coated,XXL,Pair
ANSI/ISEA Cut Level
4
Glove Coating Material
PVC
Glove Coating Coverage
3/4 Dip
Color
Black, Orange
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105, EN420, EN388, EN511
Hand
Right/Left
Finger Material
PVC
Application
Cut Hazards and Cold Conditions Protection
ANSI/ISEA Puncture Level
2
Cut Resistant
Yes
Thumb Style
Straight
Weight
0.34 lb.
Puncture Resistant
Yes
Abrasion Resistant
Yes
ANSI Puncture Newtons
Greater Than 20
Palm Material
PVC
Lining
Thermal
Finger Style
Full
Coating Material
PVC
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Puncture Force
Greater Than 20

Description

Cut-Res,Thermal,Foam PVC Coated,XXL,Pair, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.