Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Foam Contoured T-shape Shape, 32

  • Mfr # LL-1

  • Zoro # G902574156


product price: $69.96
/ea

Key Features

Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-1
Zoro #
G902574156
UPC #
33552002031
Country of Origin
Unknown

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Material
Foam
Pairs Per Package
200

Description

LASER LITE EARPLUGS WITHOUT CORD, 200 PAIRS, HEARING PROTECTION LASER LITE EASY FIT HEARING PROTECTION WITHOUT CORD LASER LITEĀ® - HIGH VISIBILITY PROTECTION. VIBRANT COLORS MAKE PROTECTION VISIBLE. SELF-ADJUSTING FOAM EXPANDS TO FIT VIRTUALLY EVERY WEARER. CONTOURED T-SHAPE FOR EASY INSERTION AND WEAR. SMOOTH, SOIL-RESISTANT CLOSED-CELL FOAM SKIN PREVENTS DIRT BUILD-UP.NRR 32 RATED WHEN TESTED TO ANSI STANDARD S3.19. EPA COMPLIANT. INDIVIDUALLY POLYBAG.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.