Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Foam Contoured T-shape Shape, 32

  • Mfr # LL-LS4-REFILL

  • Zoro # G302696045


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-LS4-REFILL
Zoro #
G302696045
UPC #
10033552021992
Country of Origin
United States

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Material
Foam
Pairs Per Package
200

Description

HOWARD LEIGHT LASER LITE LL-LS4-REFILL DISPENSER REFILL, T-SHAPE, 200 PAIR HOWARD LEIGHT'S LASERLITEĀ® EARPLUGS ARE CONSTRUCTED OF A SELF-ADJUSTING POLYURETHANE FOAM THAT EXPANDS TO FIT VIRTUALLY EVERY WEARER. THE CONTOURED T-SHAPE ALLOWS FOR EASY INSERTION AND COMFORTABLE WEAR. 200 PAIRS PER BAG AND 10 BAGS PER CASE. VIBRANT COLORS TO MAKE PROTECTION VISIBLE SELF-ADJUSTING POLYURETHANE FOAM EXPANDS TO FIT VIRTUALLY EVERY WEARER CONTOURED T-SHAPE FOR EASY INSERTION AND WEAR SMOOTH, SOIL-RESISTANT CLOSED CELL-FOAM SKIN PREVENTS DIRT BUILD-UP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.