Shop All Disposable Gloves
Honeywell North
Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 4 PK
Mfr # 522000N
Zoro # G6137540
product price: $1.95
/pk 4, $0.49/ea
$1.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 10 in
Product Information
- Brand Honeywell North
- MFR # 522000N
- Zoro # G6137540
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 10 in |
Size- Alpha | L |
Details
Description
Disposable Gloves, Color Blue, Cuff Thickness 5 mil, Finger Thickness 8 mil, Length 10 in, Palm Thickness 0.4 mil, Powdered/Powder-Free Powder-Free, Standards ANSI Z308-1 2015, Sterile/Non-Sterile Non-Sterile, Size- Alpha L, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective No Trespassing Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-037-12HA)
- HAZ MAT DQE, INC. DQE® Privacy Screen, 70"H x 65"W PVC Frame (MC4022)
- BRADY (M) HMIG CHEM ID AS (46881)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- HONEYWELL NORTH PowerCoat, Tri-Polymer Disposable Gloves, 8 mil Palm Thickness, Latex/Neoprene/Nitrile, Powder-Free (PSD-TRIP-S)
- HONEYWELL NORTH Dexi-Task, Nitrile Exam Gloves, 5 mil Palm Thickness, Nitrile, Powdered, M, 100 PK (LA049/M)
- HONEYWELL NORTH Dexi-Task, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (LA049PF/M)
- HONEYWELL NORTH PowerCoat, Tri-Polymer Disposable Gloves, 8 mil Palm Thickness, Latex/Neoprene/Nitrile, Powder-Free (PSD-TRIP-M)
- HONEYWELL NORTH Dexi-Task, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (LA049PF/L-H5)
- HONEYWELL NORTH Dexi-Task, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (LA049PF/XL)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (7005PFS)
- Honeywell North Gloves & Hand Protection