
Disposable Polyurethane Foam Contoured T-shape Shape, 32
Mfr # LL-1-D
Zoro # G102595494
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Size
One Size Fits All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL-1-D
Zoro #
G102595494
UPC #
33552002079
Country of Origin
United States
Dimensions
Earplug Size
One Size Fits All
Details
Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Material
Polyurethane Foam
Pairs Per Package
500
Description
HOWARD LEIGHT LL-1-D LASER LITEĀ® EAR PLUGS, DISPOSABLE, NRR 32, UNCORDED, 500 PAIRS/BOX
- VIBRANT COLORS MAKE PROTECTION VISIBLE SELF-ADJUSTING POLYURETHANE FOAM EXPANDS TO FIT VIRTUALLY EVERY WEARER CONTOURED T-SHAPE FOR EASY INSERTION AND WEAR SMOOTH, SOIL-RESISTANT CLOSED CELL-FOAM SKIN PREVENTS DIRT BUILD-UP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.