Zoro Homepage

Disposable Polyurethane Foam Contoured T-shape Shape, 32

  • Mfr # LL-30

  • Zoro # G602573558


product price: $73.89
/ea

Key Features

Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Contoured T-shape
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-30
Zoro #
G602573558
UPC #
33552002215
Country of Origin
China

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Contoured T-shape
Earplug Material
Polyurethane Foam
Pairs Per Package
100

Description

LASER LITE EARPLUGS WITH CORD - HEARING PROTECTION - LL-30 LASER LITE EASY FIT HEARING PROTECTION WITH CORD VIBRANT COLORS MAKE PROTECTION VISIBLE. SELF-ADJUSTING FOAM EXPANDS TO FIT VIRTUALLY EVERY WEARER. CONTOURED T-SHAPE FOR EASY INSERTION AND WEAR. SMOOTH, SOIL-RESISTANT CLOSED-CELL FOAM SKIN PREVENTS DIRT BUILD-UP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.