Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable PVC Cylinder Shape, 30, Orange

  • Mfr # FF-1

  • Zoro # G202538520


product price: $69.29
/ea

Key Features

Noise Reduction Rating
30
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Cylinder
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-1
Zoro #
G202538520
UPC #
33552021094
Country of Origin
China

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
30
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Cylinder
Earplug Material
PVC
Pairs Per Package
200

Description

HOWARD LEIGHT FF-1 FIRMFIT® EAR PLUGS, DISPOSABLE, NRR 30, UNCORDED, 200 PAIRS/BOX EXTENSIVE RESEARCH INTO EARPLUG PREFERENCES REVEALED THAT SOME WORKERS PREFER A FIRM FOAM EARPLUG. THEY GAIN A SENSE OF SECURITY FROM FEELING THE EARPLUG IN THEIR EAR. AND WHILE THEY LIKE KNOWING THE EARPLUG IS THERE, WORKERS WANT GREATER COMFORT. LONGER WEAR TIME., MORE PROTECTION, GREAT COMPLIANCE. KEY FEATURES:
    GREATER PROTECTION: EFFECTIVE NRR 30DB PROVIDES EXCELLENT PROTECTION IN MOST MEDIUM-TO-HIGH NOISE ENVIRONMENTS EASY TO INSERT: REQUIRES LESS PRESSURE TO ROLL DOWN. SLOW RECOVERY RATE GIVES YOU PLENTY OF TIME TO CORRECTLY INSERT IN EAR CANAL EASY TO SEE: DISTINCT WARNING ORANGE COLOR MAKES COMPLIANCE CHECKS EASY SOFTER: YOU CAN FEEL THAT FIRMFIT IS SOFTER WHEN YOU HOLD IT LESS PRESSURE: FIRMFIT™ EXERTS LESS EXPANSION PRESSURE ON THE EAR CANAL RECOMMENDED INDUSTRIES:
      AGRICULTURE CONSTRUCTION FIRE PROTECTION FORESTRY GOVERNMENT LAW ENFORCEMENT MANUFACTURING MINING STEEL AND METALS TRANSPORTATION UTILITIES WELDING REGULATIONS:
        ANSI S3.19-1974 - NRR 30 CANADA CLASS - A(L) U CERTIFICATIONS - EN 352-2:2002, EUROPEAN DIRECTIVES - 89/686/EEC, EC CATEGORY PPE - CATEGORY II, LABORATORY - MICHAEL'S LAB AUS CERTIFICATIONS - AS/NZS 1270:2002, STANDARDS MARK LICENSE #1579

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.