Zoro Homepage

Disposable Soft, Polyurethane Foam Bell Shape, 33, Turqouise

  • Mfr # HL400-MAX-REFILL

  • Zoro # G802696057


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
33
Earplug Color
Turqouise
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL400-MAX-REFILL
Zoro #
G802696057
UPC #
10335520216745
Country of Origin
United States

Details

Noise Reduction Rating
33
Earplug Color
Turqouise
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Soft, Polyurethane Foam
Pairs Per Package
400
Standards
EN 352-2-2002: ANSI S3.19-1974: AS/NZS 1270-2002

Description

HOWARD LEIGHT HL400-MAX-REFILL DISPENSER REFILL CANISTER, CONTOURED BELL, 400 PAIR HOWARD LEIGHT'S MAX® EARPLUGS ARE CONSTRUCTED OF A SOFT, POLYURETHANE FOAM THAT IS LONG-WEARING AND COMFORTABLE. THE BELL-SHAPED DESIGN EASILY INSERTS INTO THE EAR CANAL AND PREVENTS THE ACCUMULATION OF DIRT AND OTHER SUBSTANCES. 400 PAIRS PER DISPENSER AND 2 DISPENSERS PER CASE. SOFT, POLYURETHANE FOAM LONG-WEARING AND COMFORTABLE BELL-SHAPED DESIGN SMOOTH, SOIL-RESISTANT PREVENTS DIRT OR OTHER SUBSTANCES FROM ACCUMULATING IN EAR CANAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.