Zoro Homepage

Face Shield Visor, Black Visor, Polycarbonate, Anti-Fog Lens, Black

  • Mfr # FS03-H5

  • Zoro # G4396393


product price: $15.59
/ea

Key Features

Color
Black
Visor Color
Black
Material
Metal
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS03-H5
Zoro #
G4396393
UPC #
821812678092
Country of Origin
Mexico

Dimensions

Visor Thickness
0.04 mm
Visor Height
7 in
Visor Width
15 1/2 in

Details

Item
Face Shield Visor
Color
Black
Visor Color
Black
Material
Metal
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
For Use With
Cap Safety Helmet
Dielectric Protection
No
Standards
ANSI Z87.1
Features
Black Metal Screen, Does Not Require Brackets
ATPV Rating
0
Hazard Risk Category (HRC)
0
Includes
Integrated Adapter
Includes No Visor Coatings
No
Compatible with Manufacturer Model Number
E2, P2
Compatible with Series
Fibre-Metal
Includes Anti-Fog Visor Coating
Yes
Includes Scratch-Resistant Visor Coating
No
Compatible with Brand
Honeywell
Compatible Manufacturer Part Number
E2, P2
Compatible Manufacturer Model Number
E2, P2
For Use With Mfr. Model Number
E2, P2
Compatible with Manufacturer Model No.
E2, P2
Compatible with Mfr. Model No.
E2, P2
For Use with Mfr Model Number
E2, P2
Compatible Pump Manufacturer Part Number
E2, P2
Compatible Mfr. Model Number
E2, P2

Description

Face Shield Visor, Compatible with Brand Honeywell, Compatible with Grainger Part Number 3JNT8, 3JPF3, 8TWH3, Compatible with Manufacturer Model Number E2, P2, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Black Metal Screen, Does Not Require Brackets, For Use With Cap Safety Helmet, Includes Integrated Adapter, Includes Anti-Fog Visor Coating Yes, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.