Fendall Porta Stream II Portable Eyewash Station - 16 Gallon With Solution

  • Mfr # 32-000200-0000

  • Zoro # G702677965


product price:Ā  $759.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Portable
Includes
Mounting Bracket
Activation
Pull
Tank Capacity
16 gal
Standards
ANSI Z358.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-000200-0000
Zoro #
G702677965
UPC #
364809410089
Country of Origin
China

Details

Installation Type
Portable
Includes
Mounting Bracket
Activation
Pull
Tank Capacity
16 gal
Standards
ANSI Z358.1

Description

FENDALLĀ® PORTA STREAM II PORTABLE EYEWASH STATION - 16 GALLON WITH SOLUTION - 32-000200-0000 SELF-CONTAINED, ELIMINATES NEED FOR EXPENSIVE PLUMBING. EASY-TO-USE PULL HANDLE ACTIVATES STREAM, FREES WORKER'S HANDS TO HOLD EYES OPEN. FLUSHES EYES WITH A STEADY CRISS-CROSS STREAM OF BUFFERED ISOTONIC EYESALINE CONCENTRATE (INCLUDED) WHICH KILLS BACTERIA AND INCREASES LIFE OF SOLUTION. CONSTRUCTED OF RUGGED HIGH IMPACT POLYETHYLENE. MOUNTING BRACKET INCLUDED. 16 GALLON STATION WITH SOLUTION

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.