Filter, N, White, Threaded, North Full or Half Mask Respirators
Mfr # 7531N95
Zoro # G3267591
product price: $16.29
/pk 2, $8.15/eaKey Features
For Use With
North Full or Half Mask Respirators
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
N95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7531N95
Zoro #
G3267591
UPC #
821812014470
Country of Origin
Mexico
Details
Item
Filter
For Use With
North Full or Half Mask Respirators
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
N95
Typical Application
Particulates
Standards
NIOSH
Series
N
Description
Filter, NIOSH Rating N95, White, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.