- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Masks & Respiratory Protection
- /
- Cartridges And Filters
- /
- Filter, P100, Magenta, 144 PK, NIOSH
Honeywell North
Filter, P100, Magenta, 144 PK, NIOSH
- Zoro #: G2777896
- Mfr #: 7580P100
Tap to zoom
Hover or click to zoom
$659.83
pkg. of 144 ($4.58/ea)
- For Use With: North Full or Half Mask Respirators
- Cartridge Approved For: P100
- Color Code: Magenta
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $659.83
Honeywell North #7580P100 Specifications
- Zoro #: G2777896
- Mfr #: 7580P100
- For Use With: North Full or Half Mask Respirators
- Cartridge Approved For: P100
- Color Code: Magenta
- Respirator Connection Type: Threaded
- Typical Application: Particulates
- Respirator Cartridge Type: Air Purifying Respirator
- Item: Filter
- Approved for: P100
- Standards: NIOSH
- Series: N
- Package Quantity: PK144
- NIOSH Rating: P100
- Product Type: Filter
- Country of Origin (subject to change): Mexico
Description
Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 144
Restrictions and Compliance
- ***
Reviews of Honeywell North #7580P100
Explore more
- HONEYWELL NORTH Cartridge, Threaded, CL, HC, SD, HF, HS, CD, White, 1 PR, NIOSH N75002L
- HONEYWELL NORTH Respirator and Filter, N99, Universal 7190N99
- HONEYWELL NORTH Filter, N95, White, 2 PK, NIOSH 7531N95
- HONEYWELL NORTH Cartridge, Threaded, OV, CL, HC, SD, HF, HS, CD, Yellow, 1 PR, NIOSH N75003L
- HONEYWELL NORTH Filter, Threaded, N99, White, 10 PK, NIOSH 7506N99
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, AM, CL, FM, HC, HF, MA, SD, HS, P100, Magenta, Olive 7640
- 3M 3M™ Organic Vapor Cartridge/Filter 60921, P100, 2/PK 7000029639
- DEVILBISS Camair 2 Stage Filter System 130523
- MSA Combination Cartridge/Filter, Threaded, OV, P100, Black, Magenta, 6 PK, NIOSH 815178
- Honeywell North Cartridges And Filters