Zoro Homepage

Filtration Panel, 125 psi, 115VAC to 9VDC

  • Mfr # RPFP60A

  • Zoro # G6511547


product price: $4,456.99
/ea
Free Shipping & Returns

Key Features

CFM
100
People Served
4
Power Requirements
115V AC to 9V DC
Standards
OSHA
Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPFP60A
Zoro #
G6511547
UPC #
-
Country of Origin
United States

Dimensions

Width
14 1/2 in
Height
21 in
Depth
6 3/4 in

Details

Item
Filtration Panel
CFM
100
People Served
4
Power Requirements
115V AC to 9V DC
Standards
OSHA
Pressure
125 psi
Includes
Adjustable Knob, CO Monitor, Locking Ring, Pressure Regulator
Couplers
Hansen
Fittings
1/2 in Hansen
Includes Alarm
Yes
Includes Filtration
Yes
System Type
SAR System
Voltage
9 V DC, 115 V AC
Includes Oxygen Monitor
No
Number of Users
4
Air Flow
60 cfm
Maximum Pressure
150 psi
Power Options
AC Power, Battery Operated
Includes Carbon Monoxide Monitor
Yes

Description

Filtration Panel, Number of Users 4, Includes Adjustable Knob, CO Monitor, Locking Ring, Pressure Regulator, Maximum Pressure 150 psi, System Type SAR System, Air Flow 60 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.