Zoro Homepage
This item is Discontinued.
North Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow N10R440000

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (Discontinued)

  • Mfr # N10R440000
  • Zoro # G4881689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N10R440000
Zoro #
G4881689
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color High-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI/ISEA Z89.1 2014, Series North Zone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.