This item is Discontinued.

North Hard Hat, Peak A79, Polyethylene, 4 Point Ratchet, Type 1, Class E, Navy Blue A79R080000

Hard Hat, Peak A79, Polyethylene, 4 Point Ratchet, Type 1, Class E, Navy Blue (Discontinued)

  • Mfr # A79R080000
  • Zoro # G4101772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79R080000
Zoro #
G4101772
UPC #
821812675251
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Peak A79
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Navy Blue
Head Protection Venting
No
Standards
ANSI Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
CSA Type
1
ANSI Impact Type
1
CSA Class
E
Includes
1 Hard Hat
Graphics
None
ANSI Electrical Class
C, E
Hard Hat ANSI Class
E
Application
Industrial Applications
High-Visibility
No
Material
Suspension: Plastic/Nylon
Head Protection Suspension Type
Ratchet (4-Point)
High Visibility
No
Shell Material
HDPE
Venting
No
Shell Material - Head Protection
Polyethylene
Hard Hat Suspension
4 pt. Ratchet
Head Protection Brand
HONEYWELL NORTH
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Style
Front Brim

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Dark Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2009, Series North

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.