This item is Discontinued.

North Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Sky Blue A59R070000

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Sky Blue (Discontinued)

  • Mfr # A59R070000
  • Zoro # G4443336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A59R070000
Zoro #
G4443336
UPC #
821812496849
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-3/4 to 7-3/8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
Peak A59
Head Protection Suspension Type
Ratchet (4-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Sky Blue
Head Protection Venting
No
Standards
ANSI Z89.1-2009
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
Graphics
None
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Includes
1 Hard Hat
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, E
Application
Industrial Applications
High-Visibility
No
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
High Visibility
No
Head Protection Brand
HONEYWELL NORTH
Shell Material - Head Protection
Polyethylene
Material
Suspension: Plastic
Shell Material
HDPE

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Light Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-3/4 to 7-3/8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Peak A59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.