Hard Hat, N20, Polyethylene, 4 Point Ratchet, Type 1, Class E, Orange

  • Mfr # N20R030000

  • Zoro # G1456222


product price:  $35.99
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Series
N20
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20R030000
Zoro #
G1456222
UPC #
883940279534
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
N20
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Orange
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1 2014, CSA Z94.1 2015
Head Protection Graphics
No Graphics
CSA Class
C, E, G
ANSI Classification
Type 1, Class E
CSA Type
1
Graphics
None
Hard Hat ANSI Class
C, G, E
ANSI Electrical Class
C, E, G
Accessory Slots
Yes
Hard Hat ANSI Type
1
Includes
4-point Ratchet Suspension, Accessory Slots
ANSI Impact Type
1
Application
General purpose
Accessory Mounting Options
Side-Slots
High-Visibility
No
Head Protection Brand
HONEYWELL NORTH

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.