North(TM) 7600 Welding Respirator, S

HONEYWELL NORTH| Zoro #: G0799181| Mfr #: 760008ASW

$253.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: NIOSH
Suspension: 5 Point
Connection: threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799181 Mfr #: 760008ASW
Standards: NIOSHSuspension: 5 Point
Connection: threadedMask Size: S
Includes: Welding AttachmentFacepiece Material: Silicone
Cartridges Included: NoHead Harness Material: Neoprene
Configured For: Twin CartridgesCountry of Origin (subject to change): Mexico

Description

Full Face Respirator With Welding Attachment, Configured For Twin Cartridges, Mask Size S, Facepiece Material Silicone, No Cartridges Included, Connection Threaded, Head Harness Material Neoprene, Suspension 5 Point, Includes Welding Attachment, Standards NIOSH

Reviews