Shop All General Purpose Gloves
Honeywell North
Glove, General Purpose, Poly/Cotton, PK12
Mfr # 81/1162M
Zoro # G6546981
product price: $39.29
/pk 12, $3.27/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 81/1162M
- Zoro # G6546981
- Country of Origin United States
- Category General Purpose Gloves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- HY-KO Letter House M 3In Refl Blk (RV-50/M)
- GUARDIAN EQUIPMENT Premium X-arm, 4 ft. (10786)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- HONEYWELL NORTH Knit Glove, Mens, Cream, Nitrile/Knit, PR (51/7147)
- HONEYWELL NORTH Knit Glove, Large, White, Cotton/Poly, PR (11RK/L-H5)
- KINCO L Pigskin Leather Black/Gold Ski Gloves (901-L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- MCR SAFETY Multi-Purpose String Knit Gloves, Memphis Glove 9506S, 12-Pair (9506S)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- KINCO WMNS Lnd Prem. Grn and Suede Pgskn Mitt w. Omni-Cuff S (901TW-S)
- Honeywell North General Purpose Gloves