Shop KINCO
See all product information
Create Account
L Pigskin Leather Black/Gold Ski Gloves
- Mfr # 901-L
- Zoro # G606592395
product price:
$
42.99
/ea
Key Features
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901-L
- Zoro #
- G606592395
- UPC #
- 35117901063
- Country of Origin
- China
Dimensions
- Glove Size
- L
Description
Premium golden full-grain pigskin palm & golden suede pigskin back protects the hand with exceptional durability & due to its porous nature, remain soft & flexible after getting wet. Suede pigskin patches added onto the palm, thumb & fingers reinforce the high-wear areas of the glove to ensure this workhorse will stand up to heavy abuse. Comfortable, form-fitting 100% polyester knit wrist at pulse-point, helps to retain warmth where heat often escapes the body & prevents dirt & debris from infiltrating the glove.
- • Durable pigskin leather out lasts regular cowhide and fabric ski gloves
- • Thermal lining for those exceptionally cold days
- • Leather welt at high-contact base of middle & ring fingers reinforces seam strength & durability
- • Omni cuff design allows the adjoining wrist material to be worn outside or inside the glove
- • Giving the user the ability to better regulate their body temperature
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.