Half Mask Respirator, HM500, Threaded, Size, M 0 Cartridges Included
Mfr # HM502TM
Zoro # G2779059
product price: $18.49
/eaKey Features
Facepiece Material
Elastomer
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Elastomer
Respirator Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM502TM
Zoro #
G2779059
UPC #
883940379302
Country of Origin
China
Dimensions
Mask Size
M
Details
Item
Half Mask Respirator
Facepiece Material
Elastomer
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Elastomer
Respirator Connection Type
Threaded
Color
Black
Number of Cartridges Included
0
Series
HM500
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
None
Description
Half Mask Respirator, HM500 Series, M, Cartridges Included No, Facepiece Material Elastomer, Respirator Connection Type Threaded, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.