Half Mask Respirator, RU8500, Not Rated, Threaded, Size, M 0 Cartridges Included

  • Mfr # RU85001M

  • Zoro # G6121757


product price:  $57.39
/ea

Key Features

Standards
NIOSH 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Elastic, Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RU85001M
Zoro #
G6121757
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Half Mask Respirator
Standards
NIOSH 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Elastic, Thermoplastic Elastomer
Respirator Connection Type
Threaded
Color
Blue
Typical Application
Chemical, Government, Manufacturing, Steel and Metals
Number of Cartridges Included
0
Series
RU8500
NIOSH Rating
Not Rated
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
None
Includes Speaking Diaphragm
Yes
Face Seal Material
Silicone
Number of Suspension Points
Yolk and Cradle

Description

Half Mask Respirator, RU8500 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.