Half Mask Respirator, 7700 Series, Threaded, Silicone, NIOSH, Cartridges Not Included, Black, S
Mfr # 770030S
Zoro # G3131003
product price:Â $35.59
/eaKey Features
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters, PAPR, Supplied Air System
Head Harness Material
Elastic, Polyethylene, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770030S
Zoro #
G3131003
UPC #
821812000824
Country of Origin
Mexico
Dimensions
Mask Size
S
Details
Item
Half Mask Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters, PAPR, Supplied Air System
Head Harness Material
Elastic, Polyethylene, Polypropylene
Respirator Connection Type
Threaded
Color
Black
Typical Application
Chemical, Government, Manufacturing, Steel and Metals
Number of Cartridges Included
0
Series
7700
NIOSH Rating
Not Rated
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
None
Face Seal Material
Silicone
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator, 7700 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters, PAPR, Supplied Air System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.