Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) (Discontinued)
- Mfr # A79040000
- Zoro # G3910907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A79040000
Zoro #
G3910907
UPC #
821812675534
Country of Origin
Mexico
Dimensions
Fits Hat Size
6-1/2 to 8
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1-2009, Series Peak A79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.