Hard Hat, Everest A119R, Polyethylene, 6 Point Ratchet (6-Point), Type 2, Class E, Yellow
Mfr # A119R020000
Zoro # G1928689
product price: $82.39
/eaSold in multiples of 12 for $988.68
Free Shipping & Returns
Key Features
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
Everest A119R
Suspension Adjustment Type
Ratchet (6-Point)
Number of Suspension Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A119R020000
Zoro #
G1928689
UPC #
-
Country of Origin
Mexico
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
Everest A119R
Suspension Adjustment Type
Ratchet (6-Point)
Number of Suspension Points
6
Color
Yellow
Standards
ANSI Z89.1-2009, CSA Z94.1-2005
ANSI Classification
Type 2, Class E
Hard Hat ANSI Class
E
Hard Hat ANSI Type
2
ANSI Impact Type
2
ANSI Electrical Class
E
Accessory Slots
Yes
Material
Suspension: Nylon
Head Protection Suspension Type
Ratchet (6-Point)
Shell Material - Head Protection
Polyethylene
Shell Material
HDPE
Hard Hat Style
Full Brim
Head Protection Brand
HONEYWELL NORTH
Hard Hat Suspension
6 pt. Ratchet
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.