This item is Discontinued.

North Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) N20R170000

Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (Discontinued)

  • Mfr # N20R170000
  • Zoro # G1453650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N20R170000
Zoro #
G1453650
UPC #
883940279640
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
N20
Head Protection Suspension Type
Ratchet (4-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Royal Blue
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1 2014, CSA Z94.1 2015
Hard Hat ANSI Class
C, G, E
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
Includes
4-point Ratchet Suspension, Accessory Slots
Graphics
None
CSA Class
C, G, E
ANSI Electrical Class
C, G, E
Accessory Slots
Yes
CSA Type
1
Head Protection Graphics
No Graphics
High-Visibility
No
High Visibility
No
Shell Material
High Density Polyethylene
Head Protection Brand
HONEYWELL NORTH
Shell Material - Head Protection
Polyethylene

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.